Shop All Axes, Hatchets, & Splitting Wedges
Captain Cold
8 lbs Fiberglass Handle Splitting Maul
Mfr # CA878519
Zoro # G203977557
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Captain Cold
- MFR # CA878519
- Zoro # G203977557
- UPC # 753153407201
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Optimized wing design provides better penetration and explodes through tough logs
- 34 inch double injected fiberglass handle with a control comfort grip
- Material: Fiberglass
- Capacity: 8 lbs
- Country of Origin: Mexico
- Weight: 21.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI 30in. Oscillating Head 1/4 HP 90-30 Degree Down Tilt (ACH30O)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #49 (C23165)
- KESON Marking Chalk Refill, Yellow, 8 Oz (8Y)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 12" (353-12)
- OREGON Felling Wedge, 10" (23560)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- KLEIN TOOLS 4-Inch Fox Wedge, Steel (5FW10025)
- LINK HANDLES Handle Maul/Bush Axe Eye 36 In (64777)
- KLEIN TOOLS Fox Wedge, Steel, 3-Inch (5FW07538)
- ESTWING Estwing 268-E45ASE Special Edition 26 in. Campers Axe With Sheath (268-E45ASE)
- SEYMOUR MIDWEST AXE PULASKI HICKORY 36 in.L (41849)
- Captain Cold Hammers and Striking Tools