Shop All Drop Cloths
Captain Cold
2 4 in. x 100 Continuous Roll Self-adhering Clear Plastic Film - Perforated Every 24 in. Along Length
Mfr # CA371989
Zoro # G304075701
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 ft x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Captain Cold
- MFR # CA371989
- Zoro # G304075701
- UPC # 661541856442
- Country of Origin China
- Category Drop Cloths
Dimensions
Size | 4 ft x 20 ft |
Description
Features
- Continuous Roll Self-adhering Clear Plastic Film.
- Eliminates the labored cleaning method of glass cleaner, razor blade and rags!
- Temperature resistance up to 200°F (93.3°C).
- Fast, accurate and economical!
- Preserves booth lighting without distortion or deflection
- At end point, tear at perforation or if between perforations, cut with razor blade or Snippet Knife.
- Size - 24 in. x 100 ft.
- Item Weight - 1.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORCH & FLOOR Porch and Floor Paint, Satin, Pewter, 1 gal (320418)
- SEAL-ONCE Black Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3121)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W (BR414-14)
- OSBORN 4" Wall Paint Brush, Plastic Handle (0008602700)
- MONARCH Drop Cloths 6 x 9 (8 oz) ( 1 Each) (DROP-6X9-8)
- FILM-GARD Dropcloth 9'X12' 1Mil (626214)
- TRIMACO DROPCLTH CNVS FB9'X12' (FB1)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- BERRY PLASTICS 626222 1Mil Medium Duty Plastic Drop Cloth- 10 x 20 ft (819102)
- TRIMACO Disposable Paper, Poly Drop, 4x10, PK12 (02501)
- TRIMACO Disposable Paper, Poly Drop, 9x12, PK12 (02301)
- Captain Cold Drop Cloths