Shop All Fuel System Tools
Captain Cold
10807 8 AN x 6 AN x 6 AN Y-Adapter Fitting
Mfr # CA351950
Zoro # G004054617
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Captain Cold
- MFR # CA351950
- Zoro # G004054617
- UPC # 661541648139
- Country of Origin China
- Category Fuel System Tools
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Y-Adapter Fitting
- Size:8 AN x 6 AN x 6 AN
- Material:Aluminium
- Dimension:5 x 3.4 x 1 in
- Weight:1.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Dual Wheel farm Tractor Style Bead breaker (10165)
- BALDWIN FILTERS Oil Filter Element, Centrifugal (BC7326)
- STREAMLIGHT Tail Caps Switch Assembly Strion Led (747013)
- STANDARD IGNITION Tpms Oe Design Valve, Tpm9 (TPM9)
- SUR&R Seal Clamp, For 1/4" Fuel Lines, PK10 (K2978)
- URO PARTS 69-73 Porsche 911:Black Fuel Expansion, 90120106222 (90120106222)
- URREA Heavy-Duty fuel line disconnect tool set 9PC (2344A)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- SUR&R Seal Clamp Pliers, 360 deg. Adjustment (CP360)
- FJC PAG 150 Oil Charge - 4 oz 9144 (FJ9144)
- Captain Cold Service & Shop Tools