Shop All Books
Capstone
Understanding Differences Collection, Set of 5 Books
Mfr # 9781429620987
Zoro # G1426009
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 5 books
- Recommended Grade Grade PK-2
- Recommended Age 4-8 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Multi |
Includes | 5 books |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-8 Years |
Material | Paper |
Description
Teach diversity and tolerance to young readers, and help them understand and appreciate those children who have health differences. Colorful photos show kids with disabilities enjoying activities with their peers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- TAPE LOGIC Tape Logic® Labels, "Non-Hazardous Waste", 6" x 6", Green/White, 500/Roll (DL1302)
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC505UK)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- CAPSTONE My Neighborhood Book Set, Set of 5 (9781620658932)
- EDUCATIONAL INSIGHTS Hot Dots® High-Frequency Words Card Sets, Grades K+ (2340)
- WORSHIP SERVICE RESOURCES Worship Service Resources 668423 Disc Sing To Him Vol 2 Split Track (668423)
- EDUPRESS Main Idea Practice Cards, Levels 2.0-3.5 (TCR63065)
- ASHLEY PRODUCTIONS Sentence Strip Reading Guides, Blue, PK24 (10851)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- Capstone Books