Shop All Books
Capstone
Measure It Book Set, Set of 4
Mfr # 9781429663342
Zoro # G1427652
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK-1
- Recommended Age 3-6 Years
- Color Multi
- Includes 4 paperback books
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Paper |
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 Years |
Color | Multi |
Includes | 4 paperback books |
Description
How tall is it? Who has more? How long until my turn? Learn about measuring units and pick the right tools with the Measure It! series. Striking photography and simple text take readers through fun, real-world measuring examples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C500/505 - CYAN (106R03866)
- CHARLES LEONARD Sticky Notes, 4" x 6" Lined, PK12 (33546)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- CAPSTONE STEM-Twisted Fairy Tales, Set of 4 Books (9781515829157)
- CAPSTONE My Neighborhood Book Set, Set of 5 (9781620658932)
- GALLOPADE Primary Sources Pack, Native Americans (PSPNAT)
- K&S PRECISION METALS K&S 9/32 in. D X 36 ft. L Steel 12 speed Music Wire (512)
- SCHOLASTIC One Hundred Words For Kids To Read In 2nd Grade (9781338323115)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SCHOOL SMART Chalkboard Chalk, Assorted Colors, Pack of 12 PK (PAC1763-5987DI)
- Capstone Books