Shop All Medical Carts & Cabinets
Capsa Healthcare
Treatment Cart, 250 lb, Polymer, Assembled
Mfr # AW10TC-MASG-C-DR131-STK
Zoro # G211131316
product price: $2,711.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,711.99
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Length 24 in
- Overall Height 42 1/2 in
- Number of Drawers 5
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AW10TC-MASG-C-DR131-STK
- Zoro # G211131316
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Length | 24 in |
Overall Height | 42 1/2 in |
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Overall Width | 31 in |
Inside Drawer Width | 21 1/2 in |
Inside Drawer Depth | 17 1/2 in |
Details
Material | Polymer |
Item | Treatment Cart |
Number of Drawers | 5 |
Load Capacity | 250 lb |
Caster Frame Material | Steel |
Drawer Color | Mountain Ash |
Method of Construction | Welded |
Caster Wheel/Tread Material | Polyurethane |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Cabinet Color | Mountain Ash |
Assembled/Unassembled | Assembled |
Description
Treatment Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Mountain Ash, Drawer Color Mountain Ash, Number of Drawers 5, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Black (451-BLA)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- FIRST AID ONLY First Aid Kit w/House, 95pcs, 3.25x12", WHT (90658-021)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- CLINTON Space Place Cabinets (6135-BW)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- Capsa Healthcare Medical Carts & Cabinets