Shop All Medical Carts & Cabinets
Capsa Healthcare
Treatment Cart, 250 lb, Polymer, Assembled
Mfr # AM10MC-LCD-C-DR131-STK
Zoro # G711131311
product price: $1,696.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,696.99
Free 30-Day Returns
Key Features
- Material Polymer
- Includes Expansive Work Area
- Overall Height 43 in
- Number of Drawers 5
- Inside Drawer Width 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM10MC-LCD-C-DR131-STK
- Zoro # G711131311
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Height | 43 in |
Inside Drawer Width | 21 1/2 in |
Inside Drawer Height | 10 in |
Overall Length | 24 in |
Overall Width | 31 in |
Inside Drawer Depth | 17 1/2 in |
Details
Material | Polymer |
Item | Treatment Cart |
Includes | Expansive Work Area |
Number of Drawers | 5 |
Assembled/Unassembled | Assembled |
Caster Wheel/Tread Material | Polyurethane |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Load Capacity | 250 lb |
Cabinet Color | Crème |
Method of Construction | Welded |
Drawer Color | Crème |
Description
Treatment Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Cr�me, Drawer Color Cr�me, Number of Drawers 5, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kendall-ltp 3625 Electrode (3625 ELECTRODE KENDALL-LTP)
- RAFFEL SYSTEMS Tranquil Ease Recliner Lift Chair Hand Control (HC-6022-PR2-TE)
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- SUNEX 3 Drawer Utility Cart with Sliding Top, Black (8035XTBK)
- TOTER 32 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN32)
- AMERICAN HOSPITAL SUPPLY Wall Cabinet with Alarm, Large (AHS-AEDC-LA)
- Capsa Healthcare Medical Carts & Cabinets