Shop All Medical Carts & Cabinets
Capsa Healthcare
Procedure Treatment Cart, 250lb, Assembled
Mfr # AM-PT-INT-KEY
Zoro # G911131166
product price: $1,474.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,474.99
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Length 24 in
- Inside Drawer Width 21 1/2 in
- Includes Expansive Work Area
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-PT-INT-KEY
- Zoro # G911131166
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Length | 24 in |
Inside Drawer Width | 21 1/2 in |
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Overall Height | 39 1/2 in |
Inside Drawer Depth | 17 1/2 in |
Overall Width | 31 in |
Details
Item | Procedure Treatment Cart |
Material | Polymer |
Includes | Expansive Work Area |
Load Capacity | 250 lb |
Number of Drawers | 5 |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Caster Frame Material | Steel |
Assembled/Unassembled | Assembled |
Cabinet Color | Crème |
Method of Construction | Welded |
Drawer Color | Crème |
Caster Wheel/Tread Material | Polyurethane |
Description
Procedure Treatment Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Cr�me, Drawer Color Cr�me, Number of Drawers 5, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-FREE)
- NORTHSHORE DynaDry Pads, Ultimate, Peach, One-Size, 7.5x15.5, 20PK NOW 7x14, Pack/20 (1410)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- AEROBURN Burn Gel Packet, 0.9GX5 (AB305B)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- MEDLINE INDUSTRIES, INC Medline Standard Crepe Exam Table Paper, 20"W x 125'L, White, 12 Rolls/Carton (NON23321)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- TUHOME Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray (MLZ6585)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- Capsa Healthcare Medical Carts & Cabinets