Shop All Medical Carts & Cabinets
Capsa Healthcare
Procedure Treatment Cart, 250lb, Assembled
Mfr # AM-PT-INT-ELOK
Zoro # G011131271
product price: $1,574.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,574.99
Free 30-Day Returns
Key Features
- Material Polymer
- Includes Expansive Work Area
- Overall Height 39 1/2 in
- Inside Drawer Width 21 1/2 in
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-PT-INT-ELOK
- Zoro # G011131271
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Height | 39 1/2 in |
Inside Drawer Width | 21 1/2 in |
Inside Drawer Depth | 17 1/2 in |
Overall Length | 24 in |
Overall Width | 31 in |
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Details
Material | Polymer |
Item | Procedure Treatment Cart |
Includes | Expansive Work Area |
Caster Wheel/Tread Material | Polyurethane |
Assembled/Unassembled | Assembled |
Load Capacity | 250 lb |
Drawer Color | Crème |
Caster Frame Material | Steel |
Cabinet Color | Crème |
Number of Drawers | 5 |
Method of Construction | Welded |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Description
Procedure Treatment Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Cr�me, Drawer Color Cr�me, Number of Drawers 5, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BITE Anti-Itch Topical Dressing, Stick, 0.5 oz. (0006-1030)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- WELCH ALLYN CAL-KEY, ASSY, M690/692 (06138-000)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- SUNEX 3 Drawer Utility Cart with Sliding Top, Black (8035XTBK)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- OMNIMED Library/Cubbie Rolling Book Cart (260500)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- Capsa Healthcare Medical Carts & Cabinets