Shop All Medical Carts & Cabinets
Capsa Healthcare
Procedure Treatment Cart, 250lb, Assembled
Mfr # AM-PT-CMP-ELOK
Zoro # G211131248
product price: $1,562.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,562.99
Free 30-Day Returns
Key Features
- Material Polymer
- Load Capacity 250 lb
- Includes Expansive Work Area
- Overall Width 31 in
- Inside Drawer Height 10 (10 in), 3 (3 in), 6.25 (6 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-PT-CMP-ELOK
- Zoro # G211131248
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Width | 31 in |
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Inside Drawer Width | 21 1/2 in |
Overall Height | 36 in |
Overall Length | 24 in |
Inside Drawer Depth | 17 1/2 in |
Details
Item | Procedure Treatment Cart |
Material | Polymer |
Load Capacity | 250 lb |
Includes | Expansive Work Area |
Drawer Color | Crème |
Assembled/Unassembled | Assembled |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Number of Drawers | 4 |
Method of Construction | Welded |
Cabinet Color | Crème |
Caster Wheel/Tread Material | Polyurethane |
Caster Frame Material | Steel |
Description
Procedure Treatment Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Cr�me, Drawer Color Cr�me, Number of Drawers 4, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- CLINTON Ocean Commotion Treatment Table (7936)
- CABLES & SENSORS Fukuda Denshi ECG Telemetry Leadwire - 3 Leads Pinch/Grabber (LFD3-90P0)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)
- OMNIMED Medication Dropbox Disposal Cabinet (181750)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- Capsa Healthcare Medical Carts & Cabinets