Shop All Medical Carts & Cabinets
Capsa Healthcare
Medication Dispensing Cabinet, 250lb
Mfr # NX-MAINBDL-2
Zoro # G011131424
product price: $24,013.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$24,013.99
Free 30-Day Returns
Key Features
- Material Polymer
- Shelf Height 43 in
- Number of Drawers 21
- Overall Length 24 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # NX-MAINBDL-2
- Zoro # G011131424
- Country of Origin Mexico
- Category Medical Carts & Cabinets
Dimensions
Shelf Height | 43 in |
Overall Length | 24 in |
Inside Drawer Width | 17 in |
Overall Height | 67 in |
Inside Drawer Height | 6.5 in |
Overall Width | 25 in |
Inside Drawer Depth | 14 3/4 in |
Details
Item | Medication Dispensing Cabinet |
Material | Polymer |
Number of Drawers | 21 |
Assembled/Unassembled | Assembled |
Caster/Wheel Configuration | (2) Swivel, (2) Swivel with Brake |
Drawer Color | Crème |
Load Capacity | 250 lb |
Cabinet Color | Crème |
Standards | HIPAA Compliance; ISO 27001:2013; UL Tested and Approved |
Caster Wheel/Tread Material | Polyurethane |
Description
Medication Dispensing Cabinet, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cabinet Color Cr�me, Drawer Color Cr�me, Number of Drawers 21, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- TORK Tork Hand Sanitizing Alcohol Foam S4, Helps Kill Common Germs, 6 x 1L, 400217 (400217)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- TOTER 32 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN32)
- TUHOME St. Angelo Medicine Cabinet, Two Internal Shelves, Single Door, One Shelf, Light Oak/White (GDB7120)
- AFC INDUSTRIES Medical Cart, Gray, 58-1/2" H x 22" W (PC910-11)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- Capsa Healthcare Medical Carts & Cabinets