Shop All Medical Carts & Cabinets
Capsa Healthcare
Medication Cart, 250 lb, Polymer, Assembled
Mfr # AWPCXL10-CNCSG-D103-U103-STK
Zoro # G511131337
product price: $4,687.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$4,687.99
Free 30-Day Returns
Key Features
- Material Polymer
- Number of Drawers 8
- Cabinet Color Northern Cherry
- Inside Drawer Depth 17 1/2 in
- Overall Width 48 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AWPCXL10-CNCSG-D103-U103-STK
- Zoro # G511131337
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Inside Drawer Depth | 17 1/2 in |
Overall Width | 48 1/2 in |
Overall Height | 43 3/4 in |
Overall Length | 24 in |
Inside Drawer Height | 3 to 10 in |
Details
Material | Polymer |
Item | Medication Cart |
Number of Drawers | 8 |
Cabinet Color | Northern Cherry |
Load Capacity | 250 lb |
Drawer Color | Northern Cherry |
Caster Wheel/Tread Material | Polyurethane |
Assembled/Unassembled | Assembled |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Description
Medication Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Northern Cherry, Drawer Color Northern Cherry, Number of Drawers 8, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Wash Mitt W/ Cuff - Gold 8" X 11" (811)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- RECKITT BENCKISER Mucinex 63824-02314 Max Strength Expectorant, 14 Tablets per Bottle (63824-02314)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- Capsa Healthcare Medical Carts & Cabinets