Shop All Medical Carts & Cabinets
Capsa Healthcare
Laptop Cart, 40 lb, Aluminum, Assembled
Mfr # 1970514
Zoro # G611131329
product price: $884.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 49 1/2 in
- Cabinet Color Gray
- Assembled/Unassembled Assembled
- Drawer Color Crème
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # 1970514
- Zoro # G611131329
- Country of Origin Mexico
- Category Medical Carts & Cabinets
Dimensions
Overall Height | 49 1/2 in |
Details
Material | Aluminum |
Item | Laptop Cart |
Cabinet Color | Gray |
Assembled/Unassembled | Assembled |
Drawer Color | Crème |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Capacity | 40 lb |
Caster/Wheel Configuration | (4) Swivel with Brake |
Description
Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 40 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel with Brake, Cabinet Color Gray, Drawer Color Cr�me, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pull Cord, Break-A-Way Clean (114945)
- KEMP USA Premium Rescue & Tactical EMS Bag, Red (10-122-RED-PRE)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 4.7 qt. Bottle, Red, PK12 (184)
- TUHOME Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak (MBD6478)
- DIAMEDICAL USA 6 Drawer Emergency Crash Cart (CS110110)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- MEDLINE INDUSTRIES, INC Medline NON23339 Disposable Drape Sheets, 40" x 48", White, 100/Carton (MIINON23339)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- Capsa Healthcare Medical Carts & Cabinets