Shop All Medical Carts & Cabinets
Capsa Healthcare
Laptop Cart, 30 lb, Aluminum, Assembled
Mfr # 1854485
Zoro # G211130982
product price: $1,750.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,750.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Assembled/Unassembled Assembled
- Cabinet Color Gray
- Caster Wheel/Tread Material Thermoplastic Rubber
- Load Capacity 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # 1854485
- Zoro # G211130982
- Country of Origin Mexico
- Category Medical Carts & Cabinets
Dimensions
Compartment Width | 9 2/5 in |
Shelf Height | 16 in |
Compartment Length | 14 1/2 in |
Overall Height | 48 1/2 in |
Shelf Length | 11 in |
Overall Length | 19 in |
Shelf Width | 20 in |
Compartment Height | 2 7/10 in |
Details
Material | Aluminum |
Item | Laptop Cart |
Assembled/Unassembled | Assembled |
Cabinet Color | Gray |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Capacity | 30 lb |
Caster/Wheel Configuration | (2) Swivel, (2) Swivel with Brake, |
Handle Type | Contoured |
Drawer Color | Crème |
Description
Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 30 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake,, Cabinet Color Gray, Drawer Color Cr�me, Number of Shelves Not Applicable, Shelf Length 11 in, Shelf Width 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- DIAL Soap, ORG, 2 oz, Citrus/Floral/Spicy, PK144 (32966)
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98609)
- ADVIL Pain Reliever, Gel Tablet, 200mg, PK100 (016902)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- GLOBAL INDUSTRIAL Stainless Steel 304 Wall Cabinet, 30inW x 12inD x 30inH (316087A)
- NEXEL Catheter Hook with Clear Plastic Label Holder (CPCH4)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- Capsa Healthcare Medical Carts & Cabinets