Shop All Medical Carts & Cabinets
Capsa Healthcare
Laptop Cart, 30 lb, Aluminum, Assembled
Mfr # 1854484
Zoro # G311130967
product price: $1,248.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 30 lb
- Shelf Length 11 in
- Compartment Width 9 2/5 in
- Cabinet Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # 1854484
- Zoro # G311130967
- Country of Origin Mexico
- Category Medical Carts & Cabinets
Dimensions
Shelf Length | 11 in |
Compartment Width | 9 2/5 in |
Overall Height | 0 in |
Overall Length | 19 in |
Compartment Height | 2 7/10 in |
Shelf Width | 20 in |
Shelf Height | 16 in |
Compartment Length | 14 1/2 in |
Details
Item | Laptop Cart |
Material | Aluminum |
Load Capacity | 30 lb |
Cabinet Color | Gray |
Caster/Wheel Configuration | (2) Swivel, (2) Swivel with Brake, |
Assembled/Unassembled | Assembled |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Drawer Color | 10 |
Handle Type | Contoured |
Description
Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 30 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake,, Cabinet Color Gray, Drawer Color 10, Number of Shelves Not Applicable, Shelf Length 11 in, Shelf Width 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Back Upholstery, 22" W, 8 Hole, Black (766-A3)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- AMERICAN RED CROSS Unitized CPR/AED Kit, Plastic (RC-643-PB)
- FIRST AID ONLY First Aid Cabinet w/ out Medications (59688)
- VISUAL WORKPLACE Crash Cart 5S (90-1325)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- CLINTON Space Place Cabinets (6135-BW)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- Capsa Healthcare Medical Carts & Cabinets