Shop All Medical Carts & Cabinets
Capsa Healthcare
Emergency Cart, 250 lb, Polymer, Assembled
Mfr # AM-EM-INT-BLUE
Zoro # G811131235
product price: $1,517.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,517.99
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Height 39 1/2 in
- Caster Wheel/Tread Material Polyurethane
- Inside Drawer Width 21 1/2 in
- Inside Drawer Depth 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-EM-INT-BLUE
- Zoro # G811131235
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Height | 39 1/2 in |
Inside Drawer Width | 21 1/2 in |
Inside Drawer Depth | 17 1/2 in |
Overall Width | 31 in |
Overall Length | 24 in |
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Details
Item | Emergency Cart |
Material | Polymer |
Caster Wheel/Tread Material | Polyurethane |
Method of Construction | Welded |
Number of Drawers | 5 |
Load Capacity | 250 lb |
Assembled/Unassembled | Assembled |
Cabinet Color | Blue |
Handle Type | Breakaway Locking |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Drawer Color | Crème |
Description
Emergency Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Blue, Drawer Color Cr�me, Number of Drawers 5, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWO OLD GOATS Two Old Goats Lotn 4Oz (A&F 4 OZ)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- DICK MEDICAL SUPPLY Strap, Red, 9 ft. L x 2-1/2" W x 3" H (21091 RD)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- OMNIMED Double Door Extra Wide Economy Narcotic Cabinet (15"H X 11"W X 8"D) (182150)
- OMNIMED Specimen Dropbox Cabinet (181790)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- GLOBAL INDUSTRIAL Stainless Steel Large Narcotics Cabinet, Double Door/Double Lock (436953SS)
- Capsa Healthcare Medical Carts & Cabinets