Shop All Medical Carts & Cabinets
Capsa Healthcare
Emergency Cart, 250 lb, Polymer, Assembled
Mfr # AM-EM-CMP-RED
Zoro # G911131289
product price: $1,450.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Material Polymer
- Inside Drawer Height 10 (10 in), 3 (3 in), 6.25 (6 in)
- Drawer Color Crème
- Handle Type Breakaway Locking
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-EM-CMP-RED
- Zoro # G911131289
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Inside Drawer Width | 21 1/2 in |
Overall Width | 31 in |
Overall Height | 36 in |
Inside Drawer Depth | 17 1/2 in |
Overall Length | 24 in |
Details
Material | Polymer |
Item | Emergency Cart |
Drawer Color | Crème |
Handle Type | Breakaway Locking |
Number of Drawers | 5 |
Assembled/Unassembled | Assembled |
Load Capacity | 250 lb |
Cabinet Color | Red |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Caster Wheel/Tread Material | Polyurethane |
Method of Construction | Welded |
Description
Emergency Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Red, Drawer Color Cr�me, Number of Drawers 5, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- OMNIMED Library/Cubbie Rolling Book Cart (260500)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- TUHOME Mila Bathroom Cabinet, Two Internal Shelves, Two External Shelves, Single Door, White (MLB3931)
- OMNIMED Wall Mounted Patient & Employee Personal Storage Lockers (I-IV) (182180)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- Capsa Healthcare Medical Carts & Cabinets