Shop All Medical Carts & Cabinets
Capsa Healthcare
Emergency Cart, 250 lb, Polymer, Assembled
Mfr # AM-EM-CMP-BLUE
Zoro # G911131272
product price: $1,450.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Material Polymer
- Inside Drawer Height 10 (10 in), 3 (3 in), 6.25 (6 in)
- Assembled/Unassembled Assembled
- Overall Width 31 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-EM-CMP-BLUE
- Zoro # G911131272
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Overall Width | 31 in |
Overall Length | 24 in |
Inside Drawer Depth | 17 1/2 in |
Overall Height | 36 in |
Inside Drawer Width | 21 1/2 in |
Details
Item | Emergency Cart |
Material | Polymer |
Assembled/Unassembled | Assembled |
Handle Type | Breakaway Locking |
Number of Drawers | 5 |
Cabinet Color | Blue |
Method of Construction | Welded |
Load Capacity | 250 lb |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Drawer Color | Crème |
Caster Wheel/Tread Material | Polyurethane |
Description
Emergency Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Blue, Drawer Color Cr�me, Number of Drawers 5, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN BATTERY CHARGER MODULE ASSY (710171-501)
- AMP RESEARCH 04-16 F150/08-16 F250/F350 BED X-TENDER, NO DRILL BRACKET - MOUNTING K (74602-01A)
- A2Z SCILAB Dental Tartar Remover Tooth Scraper Plaque Removing Tools, 4 Piece Set (A2Z-ZR208)
- MABIS Jar, 6.4oz, Closure Gray, Polystyren (39-813-000)
- TOTER 96 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN96)
- MEDLINE INDUSTRIES, INC Medline NON23339 Disposable Drape Sheets, 40" x 48", White, 100/Carton (MIINON23339)
- OMNIMED Library/Cubbie Rolling Book Cart (260500)
- OMNIMED Under Counter Medical Storage Cart (351000)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- OMNIMED Medication Dropbox Disposal Cabinet (181750)
- GLOBAL INDUSTRIAL Mayo Instrument Stand With 5-Leg Caster Base (436948)
- Capsa Healthcare Medical Carts & Cabinets