Shop All Medical Carts & Cabinets
Capsa Healthcare
Anesthesia Cart, 250 lb, Polymer, Assembled
Mfr # AM-AN-STD-ALOK-B
Zoro # G211131262
product price: $2,748.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- Material Polymer
- Inside Drawer Depth 17 1/2 in
- Inside Drawer Width 21 1/2 in
- Drawer Color Crème
- Number of Drawers 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-AN-STD-ALOK-B
- Zoro # G211131262
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Inside Drawer Depth | 17 1/2 in |
Inside Drawer Width | 21 1/2 in |
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Overall Height | 43 in |
Overall Width | 31 in |
Overall Length | 24 in |
Details
Material | Polymer |
Item | Anesthesia Cart |
Drawer Color | Crème |
Number of Drawers | 6 |
Load Capacity | 250 lb |
Assembled/Unassembled | Assembled |
Method of Construction | Welded |
Cabinet Color | Blue |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Caster Wheel/Tread Material | Polyurethane |
Description
Anesthesia Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Blue, Drawer Color Cr�me, Number of Drawers 6, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- AFS Cavity Chemical Injector (640400)
- NEW CASTLE SYSTEMS Newcastle Systems LT Series Mobile Powered Laptop Cart with 1 Swappable Battery Pack (LT102NU1M)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- S.U.R. & R. AUTO PARTS FT351 Plastic Carry Case (1) (SRRFT670)
- Capsa Healthcare Medical Carts & Cabinets