Shop All Medical Carts & Cabinets
Capsa Healthcare
Anesthesia Cart, 250 lb, Polymer, Assembled
Mfr # AM-AN-INT-ELOK-B
Zoro # G311131193
product price: $1,629.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,629.99
Free 30-Day Returns
Key Features
- Material Polymer
- Load Capacity 250 lb
- Cabinet Color Blue
- Overall Width 31 in
- Inside Drawer Depth 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capsa Healthcare
- MFR # AM-AN-INT-ELOK-B
- Zoro # G311131193
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Width | 31 in |
Inside Drawer Depth | 17 1/2 in |
Inside Drawer Height | 10 (10 in), 3 (3 in), 6.25 (6 in) |
Overall Height | 39 1/2 in |
Overall Length | 24 in |
Inside Drawer Width | 21 1/2 in |
Details
Material | Polymer |
Item | Anesthesia Cart |
Load Capacity | 250 lb |
Cabinet Color | Blue |
Number of Drawers | 6 |
Caster/Wheel Configuration | (1) Swivel with Brake, (3) Swivel |
Method of Construction | Welded |
Assembled/Unassembled | Assembled |
Caster Wheel/Tread Material | Polyurethane |
Drawer Color | Crème |
Description
Anesthesia Cart, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (1) Swivel with Brake, (3) Swivel, Cabinet Color Blue, Drawer Color Cr�me, Number of Drawers 6, Number of Shelves Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKOL CARE Manicure set, 15 pcs (Yellow) (AK-MANI-YLW-15)
- MEDLINE Biohazard Fluid Clean-Up Kit, 10.3 x 1.6 x 10.5, 7 Pieces, Synthetic-Fabric Bag (MPH17CE210)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK Naloxone Cabinet VA Version w breakable seal and N (EN9596)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- OMNIMED Double Door Extra Wide Economy Narcotic Cabinet (15"H X 11"W X 8"D) (182150)
- OMNIMED Specimen Dropbox Cabinet (181790)
- Capsa Healthcare Medical Carts & Cabinets