Shop All Tool Storage Accessories
Capri Tools
Wrench Roll Up Pouch, SAE, 17 Pockets
Mfr # CP11495-POUCH
Zoro # G707786815
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.74
- Width 4.7
- Height 2.66
- Material Polyester Canvas
- Features Wrench Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11495-POUCH
- Zoro # G707786815
- UPC # 886352114967
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 9.74 |
Width | 4.7 |
Height | 2.66 |
Details
Item | Wrench Pouch |
SAE or Metric | SAE |
Material | Polyester Canvas |
Features | Wrench Pouch |
Number of Pockets | 17 |
Weight | 1.3 |
Description
The Capri Tools heavy duty canvas rollup wrench organizer pouch is made to help make carrying and organizing your favorite wrenches a breeze Made with heavy duty polyester canvas, the pouch is long lasting, water resistant and does not retain moisture The organizer pouch comes with 17 pockets marked with sizes 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78, 1516, 1, 1116, 118, 1316, and 114 in Two quick release buckles let you open and close the pouch quickly, and secure the content when the pouch is closed The pouch is compact and easy to carry both when it's rolled up or laid flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- WARNER Heel Cup Kit, Bagged, for EZ‐Stride® Aluminum & Stride Lite ™ Magnesium (10240)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Impact Socket (5-3054)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-3/8x1/64 (69852)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- CAPRI TOOLS 8-Slot Wrench Rack Organizer (CPWR8RD)
- CAPRI TOOLS 12-Slot Wrench Rack Organizer (CPWR12BL)
- WILTON 0.7 lbs Serrated Jaw Insert (WIL-11105S41)
- K-TOOL INTERNATIONAL Magnetic Tool Hanger (KTI72450)
- NANUK CASES Panel Mount Kit for 963/965/968/970 Case (900-PANEL MOUNT KIT)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- Capri Tools Tool Storage Accessories