Shop All Tool Storage Accessories
Capri Tools
Wrench Roll Up Pouch, Metric, 19 Pockets
Mfr # CP11390-POUCH
Zoro # G307786796
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 5
- Height 1.87
- Features Wrench Pouch
- Number of Pockets 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11390-POUCH
- Zoro # G307786796
- UPC # 886352113939
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 14.5 |
Width | 5 |
Height | 1.87 |
Details
Item | Wrench Pouch |
Features | Wrench Pouch |
Number of Pockets | 19 |
SAE or Metric | Metric |
Weight | 1.05 |
Material | Polyester Canvas |
Description
The Capri Tools heavy duty canvas rollup wrench organizer pouch is made to help make carrying and organizing your favorite wrenches a breeze Made with heavy duty polyester canvas, the pouch is long lasting, water resistant and does not retain moisture The organizer pouch comes with 19 pockets marked with sizes 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm Two quick release buckles let you open and close the pouch quickly, and secure the content when the pouch is closed The pouch is compact and easy to carry both when it's rolled up or laid flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11122 (11122)
- GEDORE Universal Ball Joint Puller, 65 x 23mm (1.73/1)
- KD TOOLS Dead Blow Hammer, Standard Head, 45 oz. (69-533G)
- WILLIAMS Williams Offset Striking Wrench, 2-3/8", 60mm (8814W)
- CAPRI TOOLS Wrench Roll Up Pouch, SAE, 17 Pockets (CP11495-POUCH)
- CAPRI TOOLS 12-Slot Wrench Rack Organizer (CPWR12BL)
- CAPRI TOOLS 8-Slot Wrench Rack Organizer (CPWR8RD)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- CRESCENT JOBOX Removable Tray for 636990 (628990)
- PERFORMANCE TOOL Large Magnetic Tray (PMW1265)
- AJAX TOOL WORKS LINING BAR 1" X 36 OAL (AJA684)
- Capri Tools Tool Storage Accessories