Shop All Combination Wrench Sets
Capri Tools
WaveDrive Pro Stubby Combination Wrench Set Regular Rounded Bolts, 8 19 mm 5/16 3/4", Metric SAE
Mfr # CP11750-20MSTSB
Zoro # G101967155
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11750-20MSTSB
- Zoro # G101967155
- UPC # 886352117968
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Your new go-to wrench for tackling bolts in virtually any condition, the WaveDrive Pro Combination Wrench features a specialized geometry that gives you a powerful grip on bolts, and even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro, on both open end (3-point) and box end (6-point), gives you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of bolts. Stubby length handle lets you access hard-to-reach areas where clearance is limited. 15-degree offset box end for knuckle clearance and working in tight spots. Premium Chrome Vanadium steel construction with MaxChrome plating, impeccably polished and finished with careful application of chrome protective plating, ensures durability and corrosion resistance. 20-piece master stubby combination wrench set includes (12) metric sizes: 8 x 8, 9 x 9, 10 x 10, 11 x 11, 12 x 12, 13 x 13, 14 x 14, 15 x 15, 16 x 16, 17 x 17, 18 x 18, 19 x 19 mm, and (8) SAE sizes: 5/16 x 5/16, 3/8 x 3/8, 7/16 x 7/16, 1/2 x 1/2, 9/16 x 9/16, 5/8 x 5/8, 11/16 x 11/16, 3/4 x 3/4 in. Comes in our own spill-resistant Mechanics Tray for easy organization and storage. Tray dimensions: 15-3/4 in. (L) x 7-3/4 in. (W) x 1-1/4 in. (H), fits comfortably in most tool chests and cabinets. The Capri Tools WaveDrive Pro Combination Wrenches are a new generation of combination wrenches that lets you tackle bolts in virtually any condition. They feature WaveDrive Pro with a specialized geometry that gives you a powerful grip on bolts, even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro open end (3-point) and box end (6-point) give you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of unrounded bolts. The stubby length handle lets you access hard-to-reach areas where clearance is limited. The box end is offset 15-degrees for knuckle clearance and working in tight spots. Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Deep Soc (CMMT44405)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set for Regular and Rounded Bolts, 8 to 19 mm, Metric, 12-Piece (CP11750-12MT)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set, 5/16 3/4", SAE, 8-Piece Heavy Duty Canvas Pouch (CP11750-8SSBPK)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, Metric, 12 pcs (CP11750-12MPK)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 14 to 114, SAE, 17Pcs W HeavyDuty Canvas Pouch (CP11495PK)
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- MILWAUKEE TOOL Met/SAE Flex Head Ratcheting Wrench 30pc (48-22-9513,48-22-9413)
- Capri Tools Wrenches