Shop All Bench Vises
Capri Tools
Ultimate Grip 6 in Forged Steel Bench Vise
Mfr # CP10516
Zoro # G800459418
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP10516
- Zoro # G800459418
- UPC # 886352105163
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Description
Contains 6 inches wide jaws, 8 inches jaw opening, and 3.5 inches throat depth. Made of 90,000 PSI tensile strength drop forged steel. Exerts 8,800 LBS of clamping force and comes with replaceable machinist and pipe jaws. Comes with 360 degree swivel base, large anvil, and corrosion resistant black oxide handle. Use this bench vise for all kinds of woodwork, metalwork, sawing, drilling, and gluing things together! Not your average bench vise, this beast is made of 90,000 PSI tensile strength (54,000 psi yield strength) drop forged steel, a large anvil, and corrosion resistant black oxide handle. The guiderails are adjustable to help increase precision and smoothness on the job. It exerts 8,800 pounds of extremely sturdy clamping force and comes with replaceable machinist and pipe jaws. Combine that with a 360 degree swivel base, and you can't go wrong. This is a great tool to have on your workbench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS SAFETY BLOWGUN (AMA600S-DL)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6209)
- CLE-LINE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23480)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- CAPRI TOOLS 8 Reversible Bench Vise, 8 Jaw Width, 83 And 122 Jaw Opening (CP10550-8)
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- KANCA Quick Drill Press Vise 100 mm (QDRL-125)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 6" (59115)
- Capri Tools Bench Vises