Shop All Bit Socket Sets
Capri Tools
Torx and E-Torx Bit Socket Set, 35 pcs
Mfr # CP30004
Zoro # G100017264
product price: $34.99
/ea
$34.99
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
- Brand Capri Tools
- MFR # CP30004
- Zoro # G100017264
- UPC # 886352300049
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
The star/torx bits in this set are made from heat-treated S2 steel alloy to withstand long-term use, the sockets are composed of Chrome-Vanadium to provide optimal strength and durability. The pieces also have a chrome plating to prevent rusting and corrosion. This set comes with a convenient blow-molded storage box for portability and protection. These are perfect for use with breaker bars, torque wrenches and ratchets (not for use with impact tools). This set meets and exceeds ANSI standards and comes with a lifetime replacement guarantee. 10 External Sockets: 1/4-in - E4, E5, E6, E7, E8; 3/8-in - E10, E12, E14, E16; 1/2-in - E18; 13 Star Bit Sockets: 1/4-in - T8, T10, T15, T20, T20, T25, T27, T30; 3/8-in - T40, T45, T47, T50, T55; 1/2-in - T60; 12 Star Tamper-Proof Bit Sockets: 1/4-in - TT8, TT9, TT10, TT15, TT20, TT25, TT27, TT30; 3/8-in - TT40, TT45, TT50, TT55.
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
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- STEELMAN 3/4" Drive x 3/4" 6-Point Deep Impact Socket (79398)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk (DS0906CWS3)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- CAPRI TOOLS Advanced Series Hex Master Bit Socket Set, 32 pcs (CP30032ADV)
- CAPRI TOOLS XZN Triple Square Bit Socket Set, 10 pcs (CP30030)
- CAPRI TOOLS Hex Master Bit Socket Set, 32 pcs (CP30032)
- CAPRI TOOLS Long Hex Bit Socket Set, SAE, 7 pcs (30500-7HSL)
- CAPRI TOOLS Long Hex Bit Socket Set, Metric, 7 pcs (30500-7HML)
- KO-KEN Bit Socket set TORXPLUS 10IPR-50IPR Tamper Resistant 200mm 9 pieces 3/8 Sq. Drive (RS3025/9-IPR)
- Capri Tools Sockets & Ratchets