Shop All Pipe & Tubing Cutters
Capri Tools
Telescopic Tube Cutter, 1/8 - 1-3/8 in
Mfr # CP11271
Zoro # G000459959
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11271
- Zoro # G000459959
- UPC # 886352112710
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Description
The Capri Tools Telescopic Tube Cutter lets you easily make clean and precise tubing cuts. It cuts hard and soft copper, aluminum, brass, thin-walled steel, and plastic tubing in 1/8 to 1-3/8 in. outer diameter. The heavy-duty ergonomic turning knob with smooth turns gives you maximum control of cutting pressure. Precision four-roller set help make precise cuts easy. Rollers also have flare grooves for close-to-flare cuttting. The cutting wheels are secured with detent wheel pin. The detent wheel pin can be disengaged or secured with a simple push, letting you replace cutting wheels quickly and without any tools. A retractable deburrer with replaceable blade is built in to the tool to help you make that perfect finish. Comes with a high carbon steel cutting wheel for making clean and precise cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", PVC, Screen (YSX1010022)
- KOHLER Tea-For-Two Undermount Installation K (586-NA)
- SHARPE VALVES Gate Valve, Class 150, 3 In., Flange (4371004860)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- CAPRI TOOLS 1-5/8 in Ratcheting Pipe Cutter (CP11290)
- LENOX Tubing Cutter Set, Copper, Manual (14833TSK)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70029)
- MILWAUKEE TOOL 2-3/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4216)
- SUPERIOR TOOL Pipe Cutter, 1/2 In, Zinc (35012)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- PRIME-LINE PVC Pipe Cutter With Ratcheting Mechanism, Up To 2 in. Diameter Single Pack (RP77152)
- Capri Tools Pipe & Tubing Cutters