Shop All Open End Wrenches
Capri Tools
Super-Thin Open End Wrench Set, SAE, 1/4 to 1-1/4 in., 8-Piece
Mfr # CP11850-8SRK
Zoro # G911590000
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Features SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11850-8SRK
- Zoro # G911590000
- UPC # 886352118866
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Details
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Features | SAE |
Description
The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. As thin as 2.2 to 7.9 mm, these open end wrenches are truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. These super-thin wrenches are constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. They are made for serious professional and made to last. Each is plated with our flawless MaxChrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Set of 8 open end wrenches with 16 SAE sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in. A storage rack is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Safety Grip Handle (53412)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- PALMGREN 5" Standard Duty Combination Vise with Swivel Base (9629745)
- CAPRI TOOLS 18mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11918)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray (CP11850-14MST)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- CAPRI TOOLS 1-1/16 in. x 1-1/8 in. Super-Thin Open End Wrench, SAE (CP11850-171816)
- Capri Tools Open End Wrenches