Shop All Open End Wrenches
Capri Tools
Super-Thin Open End Wrench Set, Metric, 6 to 28 mm, 12-Piece
Mfr # CP11850-12MRK
Zoro # G211590007
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Features Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11850-12MRK
- Zoro # G211590007
- UPC # 886352118873
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Details
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Features | Metric |
Description
The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. As thin as 2.2 to 7.9 mm, these open end wrenches are truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. These super-thin wrenches are constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. They are made for serious professional and made to last. Each is plated with our flawless MaxChrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Set of 12 open end wrenches with 22 metric sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 27, and 28 mm. Thinness: 2.2 mm thin 6 x 7 mm open ends, 2.6 mm thin 8 x 9 mm and 10 x 11 mm open ends, 3.6 mm thin 12 x 13 mm and 14 x 15 mm open ends, 4.6 mm thin 16 x 17 mm and 18 x 19 mm open ends, 5.6 mm thin 20 x 22 mm, 21 x 23 mm, and 22 x 24 mm open ends, 7.2 mm thin 24 x 27 mm and 25 x 28 mm open ends. A storage rack is included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430790)
- JET Mill/Drill Machine, 1 HP (350017)
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- CAPRI TOOLS 8mm x 9mm Slim Mini Open End Wrench, Metric (CP11830-0809)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- CAPRI TOOLS 1-1/16 in. x 1-1/8 in. Super-Thin Open End Wrench, SAE (CP11850-171816)
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- Capri Tools Wrenches