Shop All Bit Socket Sets
Capri Tools
Stubby XZN Triple Square Bit Socket Set, 10 pcs
Mfr # CP30350
Zoro # G800016840
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP30350
- Zoro # G800016840
- UPC # 886352303507
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
The Capri Tools Stubby XZN Triple Square bits are a must have for working with BMW, Mercedes, VW, Audi, Porsche and more other European vehicles. These stubby bits have lengths up to 20% shorter than standard length bits and are perfect for tight spots. Bits are made with premium S2 steel. They are exceptionally strong and durable, withstand high torque and do not twist, protecting both the bit and the fastener. The sockets are made with premium Chrome Vanadium steel with our durable and corrosion resistant SmartKrome protective plating. Our proprietary advanced heat treatment process further enhanced the S2 and Chrome Vanadium steel alloy to achieve the optimal balance of strength and performance. All bits have chamfered end to ensure a smooth fit onto fasteners. Organized in an impact-resistant tool case, the set includes 10 most frequently used XZN triple square bit sockets in stubby lengths: 1/4 in. drive: M4 (4 mm), M5 (5 mm), M6 (6 mm); 3/8 in. drive: M8 (8 mm), M9 (9 mm), M10 (10 mm), M12 (12 mm); 1/2 in. drive: MT14 (14 mm), MT16 (16 mm), MT18 (18 mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- TOOLPRO Replacement Caster for Drywall Panel Lifts (TP88227)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- CHANNELLOCK PLIERS STRAIGHT JAW BIG AZZ 20" T & G (CL480)
- CAPRI TOOLS Hex Bit Socket Set, SAE, 13 pcs (30500-13HS)
- CAPRI TOOLS Long Hex Bit Socket Set, Metric, 7 pcs (30500-7HML)
- CAPRI TOOLS Long Hex Bit Socket Set, SAE, 7 pcs (30500-7HSL)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- CAPRI TOOLS Hex Master Bit Socket Set, 32 pcs (CP30032)
- CAPRI TOOLS XZN Triple Square Bit Socket Set, 10 pcs (CP30030)
- STAHLWILLE TOOLS Tools i.TCS inlay No.TCS 49/1049/2049/45TX/49TX 1/3-tray24-pcs. (96838772)
- Capri Tools Bit Socket Sets