Shop All Open End Wrenches
Capri Tools
Slim Mini Open End Wrench Set W Mechanic's Tray, Metric and SAE, 3213mm and 316916, 11Pcs
Mfr # CP11830-11MST
Zoro # G207786827
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Master
- Overall Length 7.8
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11830-11MST
- Zoro # G207786827
- UPC # 886352118323
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 7.8 |
Details
Item | Open End Wrench |
SAE or Metric | Master |
Material | Chrome Vanadium Steel |
Description
The Capri Tools Slim Mini Open End Wrenches let you access hardtoreach areas and where clearance is limited They are up to 50 shorter and 40 slimmer than regular wrenches, giving you easy maneuverability especially in tight corners The wrench head is tipped at a 15degree angle useful especially in narrow spots, after each 15degree turn, flip the wrench over to quickly engage the fastener again Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance 11piece master set with 22 sizes 32 x 55 mm, 4 x 5 mm, 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 316 x 14 in, 732 x 932 in, 516 x 38 in, 1132 x 716 in, 12 x 916 in Dimensions 28 in L x 009 in thin, 28 in L x 009 in thin, 32 in L x 011 in thin, 36 in L x 012 in thin, 4 in L x 012 in thin, 43 in L x 015 in thin, 32 in L x 011 in thin, 32 in L x 011 in thin, 36 in L x 012 in thin, 4 in L x 012 in thin, 44 in L x 015 in thin Set completes with our own spillresistant Mechanic's Tray for easy organization and storage Tray dimensions 734 in L x 712 in W x 115 in H, fits comfortably in most tool chests and cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive Metric, 18 pcs (52203)
- MIDWEST FASTENER 2" x 2-1/4" x 3/8" Wood Wedges 6PK (68392)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 10 in Throat Depth (CDS24-10WP)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- CAPRI TOOLS 30 mm x 32 mm Super-Thin Open End Wrench, Metric (CP11850-3032)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- CAPRI TOOLS 8mm x 9mm Slim Mini Open End Wrench, Metric (CP11830-0809)
- CAPRI TOOLS 14 mm x 15 mm Super-Thin Open End Wrench (11850-1415)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- Capri Tools Wrenches