Shop All Open End Wrenches
Capri Tools
Slim Mini Open End Wrench Set, Metric, 32 to 13 mm, 6Pcs
Mfr # CP11830-6MT
Zoro # G607786779
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5
- Material Chrome Vanadium Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11830-6MT
- Zoro # G607786779
- UPC # 886352118309
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 7.5 |
Details
Item | Open End Wrench |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
The Capri Tools Slim Mini Open End Wrenches let you access hardtoreach areas and where clearance is limited They are up to 50 shorter and 40 slimmer than regular wrenches, giving you easy maneuverability especially in tight corners The wrench head is tipped at a 15degree angle useful especially in narrow spots, after each 15degree turn, flip the wrench over to quickly engage the fastener again Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance 6piece set with 12 sizes 32 x 55 mm, 4 x 5 mm, 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm Dimensions 28 in L x 009 in thin, 28 in L x 009 in thin, 32 in L x 011 in thin, 36 in L x 012 in thin, 4 in L x 012 in thin, 43 in L x 015 in thin Set completes with our own spillresistant Mechanic's Tray for easy organization and storage Tray dimensions 734 in L x 4 in W x 115 in H, fits comfortably in most tool chests and cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nut, For Use w/4A501 Pipe Wrench (31710)
- TEKTON 1/4 Inch Drive x 1/4 Inch Universal Joint Socket (SHD08006)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Blue, 2 Pockets (5876)
- DRILL AMERICA m12x1 Carbon Steel Hex Die (DWTSMH12X1)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- CAPRI TOOLS 18 mm x 19 mm Super-Thin Open End Wrench (11850-1819)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- CAPRI TOOLS 1132 x 716 Slim Mini Open End Wrench, SAE (CP11830-1132716)
- CAPRI TOOLS 20mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11920)
- CAPRI TOOLS 516 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11934)
- CAPRI TOOLS 78 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11943)
- Capri Tools Open End Wrenches