Shop All Letters and Numbers
Capri Tools
Professional 3/16 in Letter Stamp Set, 27 pcs
Mfr # CP23100-316L
Zoro # G500459640
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP23100-316L
- Zoro # G500459640
- UPC # 886352231015
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Description
The Capri Tools Professional 3/16 in. Letter Stamp Set is made from premium components. We use premium Chrome Vanadium steel that's been differential heat treated to achieve optimal performance and durability: 62 HRC hard stamping end produces high quality imprints and keeps the edges sharp, and 42 HRC tough hammering end excels at absorbing repeated hammer strikes and maintaining durability. Large, true-to-size, and expertly machine letters ensure the imprints are precise and refined on leather, wood, copper, brass, aluminum and mild steel. Each stamp punch has engraved sizing and identification on the side facing you, making is easy to fine the right stamp and the right orientation. This set includes 27 stamps letters A-Z in uppercase and the ampersand &. Comes in a heavy-duty storage case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178 (815178)
- GVS-RPB Full Hood (17-713)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- CAPRI TOOLS Professional 1/8 in Letter and Number Stamp Set, 36 pcs (CP23100-18LN)
- CAPRI TOOLS Professional 3/16 in Letter and Number Stamp Set, 36 pcs (CP23100-316LN)
- CAPRI TOOLS Professional 1/4 in Letter Stamp Set, 27 pcs (CP23100-14L)
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 4, DOT, PK50 (NUMBER4R)
- DELTANA Residential Letter F Satin Nickel 4" (RL4F-15)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 1 to 10, printed horizontal, white, Set of 10 (NSYTRAB510)
- Capri Tools Letters and Numbers