Capri Tools

Premium Detailing Cart W Smart Onboard Storage


product price: $349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 0
  • Overall Width 0
  • Height 0
  • Weight 40.9
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 0
Overall Width 0
Height 0

Details

Item Cart
Weight 40.9

Description

The Capri Tools Premium Detailing Cart and Roller Seat with Smart Onboard Storage is built and designed to make it easy to work around your vehicles The ultrathick padded seat and backrest with heavyduty vinyl cover provides ultimate comfort Onboard smart storage compartments give you quick and easy access to tools, rags, and supplies There are two perpendicular drawers, one quickaccess front facing bin, and a dual cup holder Four 3 in swivel casters let you maneuver easily and the two front casters have locks for when you need to keep steady Heavyduty 1 in steel tube frame makes this tolling seat stable, strong, and durable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.