Shop All Oil Filter Wrenches & Crushers
Capri Tools
Oil Filter Wrench, for Toyota/Lexus with 1.8L 4-Cylinder Engine
Mfr # 2-1501-4HD
Zoro # G900459509
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 2-1501-4HD
- Zoro # G900459509
- UPC # 886352215022
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Description
This forged oil filter wrench by Capri Tools is designed for Toyota/Lexus with 1.8 liter 4-cylinder engines. The 64mm 14-flute design follows OEM specifications, and is a perfect fit to remove oil filters and cartridge style filter system from these vehicles: Toyota Prius (2010-2016), Prius V (2012-2016), Corolla (2009-2016), Lexus CT200h (2011-2016), Scion xD, tC, iQ, iM. 14-flute wrench grips the oil filter housing for easy removal and prevents stripping of the housing cap. The wrench is made with durable forged aluminum, built to last the life of your vehicle. Its quality far exceeds standard cast iron and stamped steel used in other wrenches. It is coated with a special anodized treatment finish in gunmetal, making this wrench rust and corrosion resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Hood, 5B-8556IZ (5B-8556IZ)
- GROTE Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A (84-9456)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 25-Pack (242266)
- WILTON Wheel Protector (5782691)
- WESTWARD Oil Filter Wrench, Carbon Steel (45FF38)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 5-1/4" to 5-3/4" (2322D)
- CTA TOOLS Heavy-Duty Cap-Type Oil Filter Wrench (CTA-2485)
- TENG TOOLS - 1/2" Drive Heavy Duty Oil Filter Removal Tool - 9120 (9120HD)
- CAL-VAN TOOLS Deluxe Strap Oil Filter Wrench (803)
- CTA MANUFACTURING WRENCH FILTER OIL EXTRA HD TOYOTA/LEXUS (CTA2475)
- WESTWARD Oil Filter Wrench, 90 Degree Swivel (1EKH7)
- Capri Tools Oil Filter Wrenches & Crushers