Capri Tools

Metric Sliding T-Handle Hex Wrench Set with Mechanic's Tray, 8 pcs


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Capri Tools
  • MFR # CP13080MT
  • Zoro # G100459460
  • UPC #
    886352130882
  • Country of Origin Taiwan, Province of China
  • Category Hex Key Sets

Description

The Capri Tools Sliding T-Handle Hex Key Wrench is built to satisfy even the most demanding professionals. It has a sliding top bar and 3 hex ends, letting you maneuver easily in tight spaces and adapt quickly to apply the most torque possible. Premium Chrome Vanadium steel cross bars, each forged from a single piece steel, are built to last and perform in high torque situations. Precision machined hex end with chamfered edges fits smoothly onto fasteners and prevents rounding. There are three detent balls to keep the sliding handle secure. The center spring-loaded detent ball clicks the handle in place at the center T position. Two end detent balls keep the handle secure at L positions. We completed the t-handle wrench with our premium SatinKrome finish, our most sophisticated finishing and coating profess. SatinKrome not only enhance durability, but give the t-handle an unparalleled look and feel. Set of 8 metric sized t-handle wrenches: 2. 2.5, 3. 4, 5, 6, 8, and 10 mm. Comes with our own Mechanic's Tray which fits right into any standard tool chest. Tray dimension: 15.6 in. L x 7.6 in. W x 1.2 in. H.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.