Shop All Sockets
Capri Tools
Mechanic's Tray for 38 Drive Sockets, SAE
Mfr # CP50300-38ST
Zoro # G807786791
product price: $14.26
/ea
$14.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.75
- Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP50300-38ST
- Zoro # G807786791
- UPC # 886352503013
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Length | 9.75 |
Width | 3.75 |
Details
Item | Socket Tray |
Description
The Capri Tools Mechanic's Tray helps you keep your sockets neatly organized, easy to identify and access This tray fits 38 in drive sockets and has 12 slots with large 516 to 1 in size markings Made with durable, impactresistant premium materials, it is also resistant to water, oil, and most chemicals Dimensions 934 L x 334 W x 112 H, fits comfortably in most tool chests and cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Random Orbital Sander, 6" (300SP)
- ARTU Jigsaw Blade, T-Shank, 4" Grit (01666)
- WESTWARD Masonry Bit, 1/4 In, 4 In L, 1/4 Shank (6PTE3)
- WIHA Torx L-Key, Short Arm, T20 (36320)
- CAPRI TOOLS 1/4 in Drive 14 mm 12-Point Metric Deep Socket (CP16175)
- CAPRI TOOLS 3/8 in Drive 15 mm 6-Point Metric Shallow Socket (1-2339)
- CAPRI TOOLS 3/8 in Drive 11/16 in 6-Point SAE Shallow Socket (1-2356)
- CAPRI TOOLS End Caps for Socket Rails, 10PK (CP50200-EC-10PK)
- CAPRI TOOLS 1/4 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2163)
- CAPRI TOOLS 38 Drive Socket Holder Clip for Socket Rails, 15PK (CP50200-38CL-15PK)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- Capri Tools Sockets