Shop All Screwdrivers
Capri Tools
Mechanic's Non-Slip Screwdriver Set, 6 pcs
Mfr # 11420
Zoro # G400017483
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 11420
- Zoro # G400017483
- UPC # 886352114202
- Country of Origin China
- Category Screwdrivers
Description
Experience a strong and confident sure grip with our Capri Tools Mechanic's Screwdrivers. Compared to traditional screwdrivers, our technical composite non-slip handle gives you 30% stronger grip in normal conditions, and 100% stronger grip when your hands and handle are oily. Enjoy the sure grip to help you get the job done faster, more safely, and a lot more effortlessly. Our non-slip handles are also oil, grease and acid resistant, making it a perfect companion for professionals who work with different fluids all day. Screwdriver shaft is constructed of premium S2 steel, a steel used only for premium hand tools for its shock-resistant and tough properties, outperforming Chrome Vanadium and lesser alloy steels. Smooth black oxide finish is corrosion resistant, produces no glare and reduces eye fatigue. The set includes 6 most commonly used sizes: Slotted: 1/8 x 3, 3/16 x 4, 1/4 x 5 in., Phillips: PH0 x 3, PH1 x 4, PH2 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/32)
- WESTWARD 1-7/8" Carbide 118 Deg. Jobber Length Drill Bit (5TVX8)
- MAKITA Lxt Brushless 2Pc. Combo Kit 18V (XT296ST)
- KNIPEX Replacement Bolt Cutter Head, For 10U118 (71 79 610)
- CAPRI TOOLS Kontour Star Screwdriver Set, 6 pcs (25000-TSS64PS)
- CAPRI TOOLS Kontour #1 x 3 in Phillips Screwdriver (25000-PH13)
- CAPRI TOOLS Kontour #2 x 2-1/2 in Phillips Screwdriver (25000-PH2112)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- CAPRI TOOLS Kontour Star Screwdriver Set with the Mechanic's Tray, 6 pcs (25000-TSS64MT)
- CAPRI TOOLS Kontour 1/4 in x 4 in Slotted Screwdriver (25000-144K)
- IDEAL 1/8" 4" Round (36-242)
- Capri Tools Screwdrivers