Shop All Combination Wrench Sets
Capri Tools
MaxChrome Combination Wrench Set, 14 to 114, SAE, 17Pcs W HeavyDuty Canvas Pouch
Mfr # CP11495PK
Zoro # G307786789
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Polished Chrome
- Number of Pieces 17
- Overall Length 19
- Width 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11495PK
- Zoro # G307786789
- UPC # 886352114950
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Overall Length | 19 |
Width | 5.1 |
Height | 3.11 |
Details
SAE or Metric | SAE |
Finish | Polished Chrome |
Number of Pieces | 17 |
Item | Combination Wrench |
Material | Chrome Vanadium Steel |
Weight | 12.85 |
Description
This Capri Tools Combination Wrench Set is made for serious professionals in high torque environment We use premium Chrome Vanadium steel and a complete 10step state of the art heat treatment process to make these combination wrenches The result is a set of combination wrenches that does not break under high torque pressure Each combination wrench underwent careful polishing and protective plating process to achieve its flawless polish Constructed longer than standardpattern wrenches, our wrenches give you more leverage and access to hardtoreach areas The 12point box end has our WaveDrive design that transfers torque uniformly and prevents damaging and rounding of the bolt 15degree angle offset give you knuckle clearance and also helps you navigate in tight spots A heavyduty rollup canvas pouch is included to carry these combination wrenches SAE sizes include 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78, 1516, 1, 1116, 118, 1316, and 114 in The Capri Tools Combination Wrench Set meets ASME B107100 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (4A1SA)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set Regular Rounded Bolts, 8 19 mm 5/16 3/4", Metric SAE (CP11750-20MSTSB)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set for Regular and Rounded Bolts, 8 to 19 mm, Metric, 12-Piece (CP11750-12MT)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set, 5/16 3/4", SAE, 8-Piece Heavy Duty Canvas Pouch (CP11750-8SSBPK)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set Regular Rounded Bolts, 8 19 mm, Metric (CP11750-12MSBPK)
- WILLIAMS Williams Super Combo Wrench Set, Yellow, 14 pcs, SAE (WS-1172YSC)
- Capri Tools Combination Wrench Sets