Capri Tools

Master Bit Socket Set, 88 pcs


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Capri Tools 88-Piece Master Bit Socket Set is a complete collection of most frequently used bit sockets. We use premium S2 steel tempered with our proprietary heat treatment process to make these bits (other than 1/2 in. drive hex bits 9/16 in./14 mm and above). They are exceptionally durable and strong, withstand high torque and do not twist, protecting both the bit and the fastener. The 1/2 in. drive hex bits 9/16 in./14 mm and above are forged with our custom Chrome Vanadium steel, giving them a balance tensile strength for optimal performance. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating - durable and resist corrosion. We made all of our hex bits true-to-size for their entire length, letting you use the full length of the hex bit. Chamfered end ensures a smooth fit onto fasteners. Master set includes: (13) external star sockets: 1/4 in. drive: E4, E5, E6, E7, E8, 3/8 in. drive: E10, E12, E14, E16, 1/2 in. drive: E18, E20, E22, E24; (15) star bit sockets:1/4 in. drive: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, 3/8 in. drive: T40, T45, T50, 1/2 in. drive: T55, T60; (15) long star bit sockets: 1/4 in. drive (3-1/16 in. long bit): T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, 3/8 in. drive (2-3/4 in. long bit): T40, T45, T50, 1/2 in. drive (2-1/2 in. long bit): T55, T60; (16) hex bit sockets in metric: 1/4 in. drive: 2, 2.5, 3, 4, 5, 6 mm, 3/8 in. drive: 6, 7, 8, 9, 10 mm, 1/2 in. drive: 10, 12, 14, 17, 19 mm; (7) long hex bit sockets in metric: 1/4 in. drive (3-1/16 in. long bit): 4, 5, 6 mm, 3/8 in. drive (2-3/4 in. long bit): 7, 8, 9, 10 mm; (15) hex bit sockets in SAE: 1/4 in. drive: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in, 3/8 in. drive: 7/32, 1/4, 5/16, 3/8 in; 7/16, 1/2, 9/16, 5/8, 3/4 in., 1/2 in. drive: 7/16, 1/2, 9/16, 5/8, 3/4 in.; (7) long hex bit sockets in SAE: 1/4 in. drive (3-1/16 in. long bit): 1/8, 5/32, 3/16 in.; 3/8 in. drive (2-3/4 in. long bit): 7/32, 1/4, 5/16, 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.