Capri Tools

Kontour Screwdriver Set, 8 pcs


product price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Capri Tools
  • MFR # 25000-SS8KPS
  • Zoro # G900017464
  • UPC #
    886352250023
  • Country of Origin Taiwan, Province of China
  • Category Screwdrivers

Description

The Capri Tools Kontour Screwdrivers are forged from Chrome Molybdenum steel, the professionals' choice steel. It provides the high tensile strength demanded by the professionals. Nonmagnetic black phosphate coated tips provide excellent gripping power and give you easier and more secure turns. The Kontour handle is shaped to fit the curvature of your hand, giving you a powerful and ultra-comfortable grip. The Kontour handle has a hybrid grip covered in alternating soft and hard layers, in a pattern designed to strike the perfect balance between high speed turning and high torque transfer. The hybrid grip gives you a sure grip while lets you quickly shift in between turns. Anti-roll design makes sure the screwdriver stays where you leave it and won't roll away. Hanging hole at the top of the handle lets you use standard hooks for organization and storage. Set of 8 most commonly used Phillips and Slotted in regular and stubby sizes: Phillips: PH1 x 3 in. long shaft, PH2 x 1-1/2 in. long shaft, PH2 x 4 in. long shaft, PH3 x 6 in. long shaft, Slotted: 1/4 in. x 1-1/2 in. long shaft, 1/4 in. x 4 in. long shaft, 3/16 in. x 3 in. long shaft, 5/16 in. x 6 in. long shaft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.