Shop All Nut Driver Sets
Capri Tools
Kontour Nut Driver Set, 3-Inch Hollow Shaft, Metric, 7-Piece
Mfr # CP25000-NDM7H3PS
Zoro # G011590085
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric
- Drive Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP25000-NDM7H3PS
- Zoro # G011590085
- UPC # 886352252973
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Drive Size | 7 mm |
Details
Features | Metric |
Description
The Capri Tools Kontour Nut Driver Set is forged from Chrome Vanadium steel to give you ultimate performance and durability. It is equipped with full length 3 in. long hollow shaft which works perfectly on both regular and long bolts. The Kontour handle is shaped to fit the curvature of you hand, giving you a powerful and ultra-comfortable grip. The Kontour handle is covered in alternating soft and hard layers, in a hybrid pattern designed to strike the perfect balance between high speed turning and high torque transfer, giving you a sure grip while letting you quickly shift in between turns. Anti-toll design helps the driver stay where you leave it and won't roll away. Hanging hole at the top the handle lets you use standard hooks for organization and storage. Set of 7 nut drivers in metric hex sizes: 5, 5.5, 6, 7, 8, 9, 10 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Universal Spark Plug Socket 13/16 in, SAE (J5026-50A)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832162)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13, Type: Female Threads Both Ends (2NPD9)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. (32270)
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- GEARWRENCH 6 Piece 3/8" Drive Impact Driver Set (1140D)
- DURSTON MANUFACTURING HEX DRIVER SET METRICLONG 14 PC (VIHXLM100)
- MOODY TOOL Inter ESD Slot driver Set, 6 Pc (58-0516)
- MOODY TOOL Phillips Rev Alum Driver, .100" / .125" (51-1903)
- Capri Tools Nut Driver Sets