Shop All Nut Drivers
Capri Tools
Kontour 9 mm Nut Driver, 3-Inch Hollow Shaft
Mfr # CP25000-ND9H3
Zoro # G511590035
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 9 mm
- Features Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP25000-ND9H3
- Zoro # G511590035
- UPC # 886352252959
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 9 mm |
Details
Features | Metric |
Description
The Capri Tools Kontour Nut Driver Set is forged from Chrome Vanadium steel to give you ultimate performance and durability. It is equipped with full length 3 in. long hollow shaft which works perfectly on both regular and long bolts. The Kontour handle is shaped to fit the curvature of you hand, giving you a powerful and ultra-comfortable grip. The Kontour handle is covered in alternating soft and hard layers, in a hybrid pattern designed to strike the perfect balance between high speed turning and high torque transfer, giving you a sure grip while letting you quickly shift in between turns. Anti-toll design helps the driver stay where you leave it and won't roll away. Hanging hole at the top the handle lets you use standard hooks for organization and storage. Nut driver in 9 mm hex size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, CamelBack, 16x3" (CF221C)
- CENTURY DRILL & TOOL #31 Jobber Length Drill Bit (11431)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- WELLER Crescent 1/4 in. SAE Acetate Nut Driver 6-3/4 in. L 1 pc (CND14)
- XCELITE 5/16Inx6In Full Hollow Shaft Nutdriver (TL10N)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- KLEIN TOOLS 9/16-Inch Heavy-Duty Nut Driver (635-9/16)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- Capri Tools Nut Drivers