Shop All Nut Drivers
Capri Tools
Kontour 8 mm Nut Driver, 3-Inch Hollow Shaft
Mfr # CP25000-ND8H3
Zoro # G911590048
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 8 mm
- Features Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP25000-ND8H3
- Zoro # G911590048
- UPC # 886352252942
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 8 mm |
Details
Features | Metric |
Description
The Capri Tools Kontour Nut Driver Set is forged from Chrome Vanadium steel to give you ultimate performance and durability. It is equipped with full length 3 in. long hollow shaft which works perfectly on both regular and long bolts. The Kontour handle is shaped to fit the curvature of you hand, giving you a powerful and ultra-comfortable grip. The Kontour handle is covered in alternating soft and hard layers, in a hybrid pattern designed to strike the perfect balance between high speed turning and high torque transfer, giving you a sure grip while letting you quickly shift in between turns. Anti-toll design helps the driver stay where you leave it and won't roll away. Hanging hole at the top the handle lets you use standard hooks for organization and storage. Nut driver in 8 mm hex size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDCO INTERNATIONAL Windco International KW0102 Child Poly Wheel Barrow Molded Rubr Tire (KW0102)
- MARSHALLTOWN Sandblock Rub Brick6X3X1 (RB192)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIERS 90 DEGREE (KH3488)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- GREY PNEUMATIC 1/2" Drive x 17mm Hex Driver 6" Length (29176M)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- Capri Tools Screwdrivers and Nutdrivers