Shop All Nut Drivers
Capri Tools
Kontour 7/16 in Hollow Shaft Nut Driver
Mfr # 25000-ND716H3
Zoro # G400459412
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 25000-ND716H3
- Zoro # G400459412
- UPC # 886352252850
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Description
The Capri Tools Kontour Nut Driver Set is forged from Chrome Vanadium steel to give you ultimate performance and durability. It is equipped with full length 3 in. long hollow shaft which works perfectly on both regular and long bolts. The Kontour handle is shaped to fit the curvature of you hand, giving you a powerful and ultra-comfortable grip. The Kontour handle is covered in alternating soft and hard layers, in a hybrid pattern designed to strike the perfect balance between high speed turning and high torque transfer, giving you a sure grip while letting you quickly shift in between turns. Anti-toll design helps the driver stay where you leave it and won't roll away. Hanging hole at the top the handle lets you use standard hooks for organization and storage. Nut driver in 7/16 in. hex size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X30)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CRESCENT #2 x 1" Pozidriv® VORTEX™ Insert Power Bit - 25 Pack (CAVB1PZ2-25)
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- PRATT-READ Pratt-Read 82848-HT 10 mm. x 4 in. Solid Nut Driver (103619)
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- MOODY TOOL Long Hex Driver, Fixed ESD-Safe, .035" (51-2421)
- PROTO Nutsetter, 10.0mm Hex, 1-3/4" L, Steel (J61694)
- KLEIN TOOLS 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic (32809MAG)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- Capri Tools Screwdrivers and Nutdrivers