Shop All Nut Drivers
Capri Tools
Kontour 5/16 in Hollow Shaft Nut Driver
Mfr # 25000-ND516H3
Zoro # G000459430
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 25000-ND516H3
- Zoro # G000459430
- UPC # 886352252829
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Description
The Capri Tools Kontour Nut Driver Set is forged from Chrome Vanadium steel to give you ultimate performance and durability. It is equipped with full length 3 in. long hollow shaft which works perfectly on both regular and long bolts. The Kontour handle is shaped to fit the curvature of you hand, giving you a powerful and ultra-comfortable grip. The Kontour handle is covered in alternating soft and hard layers, in a hybrid pattern designed to strike the perfect balance between high speed turning and high torque transfer, giving you a sure grip while letting you quickly shift in between turns. Anti-toll design helps the driver stay where you leave it and won't roll away. Hanging hole at the top the handle lets you use standard hooks for organization and storage. Nut driver in 5/16 in. hex size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- PROTO 1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47200)
- ZORO SELECT Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC (DLHT-I)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20XA01)
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 6" Length (29086M)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8273910)
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- STANLEY Stanley 68-012 6 Way Slotted Phillips & Nutdriver Screwdriver W/ Ergonomic Handle (68-012)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- Capri Tools Nut Drivers