Shop All Nut Drivers
Capri Tools
Kontour 3/16 in Hollow Shaft Nut Driver
Mfr # 25000-ND316H3
Zoro # G900459622
Sold in multiples of 2 for $16.38
$16.38
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
- Brand Capri Tools
- MFR # 25000-ND316H3
- Zoro # G900459622
- UPC # 886352252805
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Description
The Capri Tools Kontour Nut Driver Set is forged from Chrome Vanadium steel to give you ultimate performance and durability. It is equipped with full length 3 in. long hollow shaft which works perfectly on both regular and long bolts. The Kontour handle is shaped to fit the curvature of you hand, giving you a powerful and ultra-comfortable grip. The Kontour handle is covered in alternating soft and hard layers, in a hybrid pattern designed to strike the perfect balance between high speed turning and high torque transfer, giving you a sure grip while letting you quickly shift in between turns. Anti-toll design helps the driver stay where you leave it and won't roll away. Hanging hole at the top the handle lets you use standard hooks for organization and storage. Nut driver in 3/16 in. hex size.
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
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- BON TOOL Bon 11-846 Brick Grid, 17" X 17", 10/Pkg (11-846)
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- KO-KEN Socket Driver 10mm 6 Point 235mm (167M-10)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- KLEIN TOOLS 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-7/16-INS)
- WESTWARD Nut Driver, Metric, Hollow Round, 6.0mm (401L42)
- MOODY TOOL MetSuper Adptr St, 1/4" Hex Drives, 35Pc (58-0277)
- Capri Tools Nut Drivers