Shop All Screwdrivers
Capri Tools
Kontour #3 x 6 in Phillips Screwdriver
Mfr # 25000-PH36
Zoro # G700017466
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 25000-PH36
- Zoro # G700017466
- UPC # 886352252263
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
The Capri Tools Kontour Screwdrivers are forged from Chrome Molybdenum steel, the professionals' choice steel. It provides the high tensile strength demanded by the professionals. Nonmagnetic black phosphate coated tips provide excellent gripping power and give you easier and more secure turns. The Kontour handle is shaped to fit the curvature of your hand, giving you a powerful and ultra-comfortable grip. The Kontour handle has a hybrid grip covered in alternating soft and hard layers, in a pattern designed to strike the perfect balance between high speed turning and high torque transfer. The hybrid grip gives you a sure grip while lets you quickly shift in between turns. Anti-roll design makes sure the screwdriver stays where you leave it and won't roll away. Hanging hole at the top of the handle lets you use standard hooks for organization and storage. Phillips PH3 x 6 in. long shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL EZ install 4 Inch 22 Tooth Fine Cut Grinder Disc and Chain - 5/8 Inch Arbor (SS458)
- IDEAL V-Notch Stripper W/Spring (45-101)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Max-Pro 10mm Segmented Diamond Blade (MP10S-GP14)
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X60, Plastic Orange, Comp: Stainless Steel, Button: Black (K0270.72206X60)
- CAPRI TOOLS Kontour 5/16 in x 6 in Slotted Screwdriver (25000-5166K)
- CAPRI TOOLS Kontour #2 x 4 in Phillips Screwdriver (25000-PH24)
- CAPRI TOOLS Impact Screwdriver Bit Set for Impact Screwdriver (25500)
- CAPRI TOOLS Kontour Screwdriver Set with the Mechanic's Tray, 8 pcs (25000-SS8KMT)
- CAPRI TOOLS Kontour Star Screwdriver Set with the Mechanic's Tray, 6 pcs (25000-TSS64MT)
- CAPRI TOOLS Kontour #2 x 2-1/2 in Phillips Screwdriver (25000-PH2112)
- PROSKIT Security Torx Driver, T15H (800-047)
- Capri Tools Screwdrivers and Nutdrivers