Shop All Solid Joint Pliers
Capri Tools
Klinge 9 in High Leverage Combination Pliers with Crimper
Mfr # CP22000
Zoro # G000459645
product price: $18.20
/ea
$18.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP22000
- Zoro # G000459645
- UPC # 886352220002
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Description
The Klinge series is our premium line of cutting tools by Capri Tools. The Klinge 8-Inch High Leverage Combination Pliers and Crimper have our expertly hardened high-carbon steel cutting edges that cuts through soft wires (4.0 mm), hard wires (2.5 mm) and piano wires (2.0 mm). 55 HRC cutting edge hardness achieves optimal balance between toughness and edge retention. Crimp insulated and non-insulated solderless terminals and connectors for 10 to 20 AWG wires. The pliers are constructed entirely of premium Japanese forged high-carbon steel and underwent state of the art heat treating process. Combined with our superior bevel design, our pliers stay sharp over time. Our high leverage mechanism enables you to use 50% less effort than conventional pliers. The flat and round serrated gripping jaws gives you the ultimate grip on both flat and round objects. Minimum gap between flat jaw tips lets you grip onto even thin sheets. A thin profile makes these pliers lighter and more agile especially in tight spots. The Klinge 9-Inch High Leverage Combination Pliers meet ASME B107.11 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J07520)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- SEYMOUR MIDWEST Seymour Fence Pliers, 10" Round Nose Head (41021)
- MILWAUKEE TOOL Mini Flush Cutters (48-22-6105)
- PROTO 6-1/2" HALF ROUND PLIERS (POFA-193.16AVSE)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 220mm (011500152)
- GRAY TOOLS Mobea Heater Hose Clamp Plier, 9" Long (860)
- LISLE LISLE ORATION LS61400 Straight Hog Ring Pliers (LS61400)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- Capri Tools Pliers