Shop All Cable and Wire Cutters
Capri Tools
Klinge 9 in High Leverage Cable Cutter
Mfr # 2-2004
Zoro # G500459459
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 2-2004
- Zoro # G500459459
- UPC # 886352220040
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Description
The Klinge series is our premium line of cutting tools by Capri Tools. The Klinge 9-Inch High Leverage Cable Cutters have our expertly hardened high-carbon steel cutting edges that cuts through cables up to 4/0 AWG aluminum and 2/0 AWG copper. 55 HRC cutting edge hardness achieves optimal balance between toughness and edge retention. These cutters are constructed entirely of premium Japanese forged high-carbon steel and underwent state of the art heat treating process so they stay sturdy and sharp over time. Portable profile make these pliers agile in tight spots. Contoured cutting blades are designed specifically for cables to help them maintain its round shape and as a result maintain it's performance. Please do not use on cables containing steel as the steel element may damage the cutting blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 3/4"R 1"D (CF1711)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- LOCOLOC 8" Cable Cutter, Shear Cut (CP)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter (95 36 280 SBA)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- Capri Tools Knives, Cutters & Snips