Shop All Interchangeable Head Torque Wrenches
Capri Tools
Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 30-250 ft.-lb.
Mfr # CP31210IC250FLT
Zoro # G500017567
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP31210IC250FLT
- Zoro # G500017567
- UPC # 886352312929
- Country of Origin Taiwan, Province of China
- Category Interchangeable Head Torque Wrenches
Description
The Capri Tools Interchangeable Torque Wrench is made with premium components and advanced technology. It comes in an all steel body throughout. It has engraved dual scale 30-250 ft. lbs. and 40-338 Nm with ultra-smooth torque dialing and quick torque change with the spring-loaded pull-down ring. It has an exceptional industry-leading +/-3% CW and +/-5% CCW accuracy. It has been calibrated in accordance with ASME B107.300-2010 and ISO 6789:2003, and a NIST-traceable calibration certificate included. It maintains accuracy for 10,000 cycles for each calibration. The interchangeable torque wrench uses 14 mm x 18 mm torque wrench heads. A custom fitted high-impact storage case is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip PSO40 40 Piece Ratchet & Socket Set (2399863)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25582 (25582)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- CAPRI TOOLS 1/2 in Drive Industrial Torque Wrench, 30-250 ft.-lb. (CP31202-250FL)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- CAPRI TOOLS 14 mm Open End Interchangeable Torque Wrench Head (CP31210-M14O)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- CAPRI TOOLS 24 mm Open End Interchangeable Torque Wrench Head (CP31210-M24O)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb. (CP31210IC80FLT)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount, insert tools No.730NA/2 40-180 INLB 40-180 in·lb mount 9x12mm (50581102)
- Capri Tools Torque Wrenches